INA

INA Cylindrical roller bearing full complement Double row SL024922-A-C3

  • ERIKS:13251195
  • Manufacturer:4054365458736
Image 1
Save to list

€374.21/ pieceexcl. VAT

€452.79incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0249
Cage material
No cage
Inner Diameter
110 mm
Outer Diameter
150 mm
Width
40 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
198 kN
Static load rating
400 kN
Reference speed
1.6 rpm
Limiting speed
2500 rpm
Number of rows
Double row