

€374.21/ pieceexcl. VAT
€452.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0249 |
Cage material | No cage |
Inner Diameter | 110 mm |
Outer Diameter | 150 mm |
Width | 40 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 198 kN |
Static load rating | 400 kN |
Reference speed | 1.6 rpm |
Limiting speed | 2500 rpm |
Number of rows | Double row |