

€167.72/ pieceexcl. VAT
€202.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0249 |
Cage material | No cage |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 25 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 70 kN |
Static load rating | 121 kN |
Reference speed | 2.65 rpm |
Limiting speed | 4650 rpm |
Number of rows | Double row |