INA

INA Cylindrical roller bearing full complement Double row SL024912-A

  • ERIKS:23997320
  • Manufacturer:4012802424560
Image 1
Save to list

€167.72/ pieceexcl. VAT

€202.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0249
Cage material
No cage
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
25 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
70 kN
Static load rating
121 kN
Reference speed
2.65 rpm
Limiting speed
4650 rpm
Number of rows
Double row