INA

INA Cylindrical roller bearing full complement Double row SL0249/500-A-C3

  • ERIKS:13560390
  • Manufacturer:4054366692290
Image 1
Save to list

€30,032.04/ pieceexcl. VAT

€36,338.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0249
Cage material
No cage
Inner Diameter
500 mm
Outer Diameter
670 mm
Width
170 mm
Internal clearance
C3
With sealing
No
Number of rows
Double row