

€30,032.04/ pieceexcl. VAT
€36,338.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0249 |
Cage material | No cage |
Inner Diameter | 500 mm |
Outer Diameter | 670 mm |
Width | 170 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Double row |