

€17,774.27/ pieceexcl. VAT
€21,506.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0248 |
Cage material | No cage |
Inner Diameter | 460 mm |
Outer Diameter | 580 mm |
Width | 118 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.57 kN |
Static load rating | 4.5 kN |
Reference speed | 310 rpm |
Limiting speed | 580 rpm |
Number of rows | Double row |