INA

INA Cylindrical roller bearing full complement Double row SL024880-A-C3

  • ERIKS:13560389
  • Manufacturer:4047643147026
Image 1
Save to list

€15,496.21/ pieceexcl. VAT

€18,750.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0248
Cage material
No cage
Inner Diameter
400 mm
Outer Diameter
500 mm
Width
100 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
1.35 kN
Static load rating
3.65 kN
Reference speed
360 rpm
Limiting speed
680 rpm
Number of rows
Double row