INA

INA Cylindrical roller bearing full complement Double row SL024868-A

  • ERIKS:12186366
  • Manufacturer:4012802466904
Image 1
Save to list

€6,350.15/ pieceexcl. VAT

€7,683.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0248
Cage material
No cage
Inner Diameter
340 mm
Outer Diameter
420 mm
Width
80 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
870 kN
Static load rating
2.33 kN
Reference speed
465 rpm
Limiting speed
810 rpm
Number of rows
Double row