

€3,499.57/ pieceexcl. VAT
€4,234.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0248 |
Cage material | No cage |
Inner Diameter | 280 mm |
Outer Diameter | 350 mm |
Width | 69 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 700 kN |
Static load rating | 1.82 kN |
Reference speed | 570 rpm |
Limiting speed | 980 rpm |
Number of rows | Double row |