INA

INA Cylindrical roller bearing full complement Double row SL024834-A

  • ERIKS:23997440
  • Manufacturer:4047643175531
Image 1
Save to list

€863.15/ pieceexcl. VAT

€1,044.41incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0248
Cage material
No cage
Inner Diameter
170 mm
Outer Diameter
215 mm
Width
45 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
260 kN
Static load rating
600 kN
Reference speed
1.18 rpm
Limiting speed
1670 rpm
Number of rows
Double row