

€664.30/ pieceexcl. VAT
€803.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0248 |
Cage material | No cage |
Inner Diameter | 160 mm |
Outer Diameter | 200 mm |
Width | 40 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 237 kN |
Static load rating | 560 kN |
Reference speed | 1.2 rpm |
Limiting speed | 1800 rpm |
Number of rows | Double row |