

€632.60/ pieceexcl. VAT
€765.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0248 |
Cage material | No cage |
Inner Diameter | 150 mm |
Outer Diameter | 190 mm |
Width | 40 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 231 kN |
Static load rating | 530 kN |
Reference speed | 1.27 rpm |
Limiting speed | 1900 rpm |
Number of rows | Double row |