

€13,225.82/ pieceexcl. VAT
€16,003.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0149 |
Cage material | No cage |
Inner Diameter | 380 mm |
Outer Diameter | 520 mm |
Width | 140 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 2.25 kN |
Static load rating | 5.5 kN |
Reference speed | 325 rpm |
Limiting speed | 680 rpm |
Number of rows | Double row |