INA

INA Cylindrical roller bearing full complement Double row SL014960-A-C3

  • ERIKS:13448483
  • Manufacturer:4047643146746
Image 1
Save to list

€6,932.49/ pieceexcl. VAT

€8,388.31incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0149
Cage material
No cage
Inner Diameter
300 mm
Outer Diameter
420 mm
Width
118 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
1.63 kN
Static load rating
3.7 kN
Reference speed
445 rpm
Limiting speed
870 rpm
Number of rows
Double row