INA

INA Cylindrical roller bearing full complement Double row SL014956-A-C3

  • ERIKS:13251187
  • Manufacturer:4054365458620
Image 1
Save to list

€5,721.89/ pieceexcl. VAT

€6,923.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0149
Cage material
No cage
Inner Diameter
280 mm
Outer Diameter
380 mm
Width
100 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
1.15 kN
Static load rating
2.65 kN
Reference speed
520 rpm
Limiting speed
940 rpm
Number of rows
Double row