INA

INA Cylindrical roller bearing full complement Double row SL014948-A-C3

  • ERIKS:13560373
  • Manufacturer:4012802518245
Image 1
Save to list

€4,738.57/ pieceexcl. VAT

€5,733.67incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0149
Cage material
No cage
Inner Diameter
240 mm
Outer Diameter
320 mm
Width
80 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
740 kN
Static load rating
1.7 kN
Reference speed
660 rpm
Limiting speed
1110 rpm
Number of rows
Double row