

€4,738.57/ pieceexcl. VAT
€5,733.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0149 |
Cage material | No cage |
Inner Diameter | 240 mm |
Outer Diameter | 320 mm |
Width | 80 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 740 kN |
Static load rating | 1.7 kN |
Reference speed | 660 rpm |
Limiting speed | 1110 rpm |
Number of rows | Double row |