

€1,942.63/ pieceexcl. VAT
€2,350.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0149 |
Cage material | No cage |
Inner Diameter | 190 mm |
Outer Diameter | 260 mm |
Width | 69 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 580 kN |
Static load rating | 1.27 kN |
Reference speed | 860 rpm |
Limiting speed | 1410 rpm |
Number of rows | Double row |