INA

INA Cylindrical roller bearing full complement Double row SL014936-A-C3

  • ERIKS:13251183
  • Manufacturer:4047643174961
Image 1
Save to list

€1,418.18/ pieceexcl. VAT

€1,716.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0149
Cage material
No cage
Inner Diameter
180 mm
Outer Diameter
250 mm
Width
69 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
570 kN
Static load rating
1.2 kN
Reference speed
920 rpm
Limiting speed
1480 rpm
Number of rows
Double row