

€1,091.52/ pieceexcl. VAT
€1,320.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0149 |
Cage material | No cage |
Inner Diameter | 170 mm |
Outer Diameter | 230 mm |
Width | 60 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 435 kN |
Static load rating | 930 kN |
Reference speed | 1.01 rpm |
Limiting speed | 1580 rpm |
Number of rows | Double row |