

€976.77/ pieceexcl. VAT
€1,181.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0149 |
Cage material | No cage |
Inner Diameter | 160 mm |
Outer Diameter | 220 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 425 kN |
Static load rating | 880 kN |
Reference speed | 1.08 rpm |
Limiting speed | 1660 rpm |
Number of rows | Double row |