

€618.42/ pieceexcl. VAT
€748.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0149 |
Cage material | No cage |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 50 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 260 kN |
Static load rating | 510 kN |
Reference speed | 1.5 rpm |
Limiting speed | 2090 rpm |
Number of rows | Double row |