

€185.74/ pieceexcl. VAT
€224.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0149 |
Cage material | No cage |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 30 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 106 kN |
Static load rating | 185 kN |
Reference speed | 2.33 rpm |
Limiting speed | 3900 rpm |
Number of rows | Double row |