INA

INA Cylindrical roller bearing full complement Double row SL014912-A-C3

  • ERIKS:13251180
  • Manufacturer:4012802071252
Image 1
Save to list

€151.33/ pieceexcl. VAT

€183.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0149
Cage material
No cage
Inner Diameter
60 mm
Outer Diameter
85 mm
Width
25 mm
Internal clearance
C3
With sealing
No
Number of rows
Double row