

€18,511.77/ pieceexcl. VAT
€22,399.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0148 |
Cage material | No cage |
Inner Diameter | 420 mm |
Outer Diameter | 520 mm |
Width | 100 mm |
Internal clearance | CN (normal) |
With sealing | No |
Number of rows | Double row |