

€16,762.53/ pieceexcl. VAT
€20,282.66incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0148 |
Cage material | No cage |
Inner Diameter | 400 mm |
Outer Diameter | 500 mm |
Width | 100 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.35 kN |
Static load rating | 3.65 kN |
Reference speed | 360 rpm |
Limiting speed | 680 rpm |
Number of rows | Double row |