INA

INA Cylindrical roller bearing full complement Double row SL014876-A

  • ERIKS:24206980
  • Manufacturer:4054365548185
Image 1
Double Row Cylindrical Roller Bearing Full Complement Locating Type (Metric Series)
Save to list

€10,819.94/ pieceexcl. VAT

€13,092.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0148
Cage material
No cage
Inner Diameter
380 mm
Outer Diameter
480 mm
Width
100 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
1320 kN
Static load rating
3500 kN
Reference speed
375 rpm
Limiting speed
710 rpm
Number of rows
Double row