

€7,860.09/ pieceexcl. VAT
€9,510.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0148 |
Cage material | No cage |
Inner Diameter | 340 mm |
Outer Diameter | 420 mm |
Width | 80 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 870 kN |
Static load rating | 2.33 kN |
Reference speed | 465 rpm |
Limiting speed | 810 rpm |
Number of rows | Double row |