INA

INA Cylindrical roller bearing full complement Double row SL014848-A-C3

  • ERIKS:13448479
  • Manufacturer:4047643175463
Image 1
Save to list

€2,210.32/ pieceexcl. VAT

€2,674.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0148
Cage material
No cage
Inner Diameter
240 mm
Outer Diameter
300 mm
Width
60 mm
Internal clearance
C3
With sealing
No
Number of rows
Double row