

€1,749.24/ pieceexcl. VAT
€2,116.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0148 |
Cage material | No cage |
Inner Diameter | 220 mm |
Outer Diameter | 270 mm |
Width | 50 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 335 kN |
Static load rating | 840 kN |
Reference speed | 850 rpm |
Limiting speed | 1290 rpm |
Number of rows | Double row |