

€1,376.66/ pieceexcl. VAT
€1,665.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0148 |
Cage material | No cage |
Inner Diameter | 200 mm |
Outer Diameter | 250 mm |
Width | 50 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 320 kN |
Static load rating | 770 kN |
Reference speed | 960 rpm |
Limiting speed | 1410 rpm |
Number of rows | Double row |