

€1,285.98/ pieceexcl. VAT
€1,556.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0148 |
Cage material | No cage |
Inner Diameter | 190 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 310 kN |
Static load rating | 730 kN |
Reference speed | 1.03 rpm |
Limiting speed | 1480 rpm |
Number of rows | Double row |