

€1,020.48/ pieceexcl. VAT
€1,234.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0148 |
Cage material | No cage |
Inner Diameter | 180 mm |
Outer Diameter | 225 mm |
Width | 45 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 270 kN |
Static load rating | 640 kN |
Reference speed | 1.07 rpm |
Limiting speed | 1560 rpm |
Number of rows | Double row |