INA

INA Cylindrical roller bearing full complement Double row SL014834-A-C3

  • ERIKS:13251172
  • Manufacturer:4047643182263
Image 1
Save to list

€937.44/ pieceexcl. VAT

€1,134.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0148
Cage material
No cage
Inner Diameter
170 mm
Outer Diameter
215 mm
Width
45 mm
Internal clearance
C3
With sealing
No
Number of rows
Double row