

€937.44/ pieceexcl. VAT
€1,134.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | SL0148 |
Cage material | No cage |
Inner Diameter | 170 mm |
Outer Diameter | 215 mm |
Width | 45 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 260 kN |
Static load rating | 600 kN |
Reference speed | 1.18 rpm |
Limiting speed | 1670 rpm |
Number of rows | Double row |