

€2,186.28/ pieceexcl. VAT
€2,645.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | XV |
Inner Diameter | 90 mm |
Outer Diameter | 145 mm |
Width | 19 mm |
Rolling element | Cylindrical rollers |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -30 to 80 °C |