INA

INA Crossed roller bearing XV110

  • ERIKS:14192099
Image 1
Save to list

€2,575.42/ pieceexcl. VAT

€3,116.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
XV
Inner Diameter
110 mm
Outer Diameter
180 mm
Width
23 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -30 to 80 °C