

€4,765.64/ pieceexcl. VAT
€5,766.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | XU |
Inner Diameter | 191 mm |
Outer Diameter | 329 mm |
Width | 46 mm |
Pitch circle diameter of rolling element | 260 mm |
Rolling element | Cylindrical rollers |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -25 to 80 °C |