

€10,690.80/ pieceexcl. VAT
€12,935.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | XSU14 |
Inner Diameter | 474 mm |
Outer Diameter | 614 mm |
Width | 56 mm |
Rolling element | Cylindrical rollers |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -25 to 80 °C |