INA

INA Crossed roller bearing XSU140544

  • ERIKS:14191948
Image 1
Save to list

€7,373.92/ pieceexcl. VAT

€8,922.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
XSU14
Inner Diameter
474 mm
Outer Diameter
614 mm
Width
56 mm
Pitch circle diameter of rolling element
544 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -25 to 80 °C