

€2,864.64/ pieceexcl. VAT
€3,466.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | XSU08 |
Inner Diameter | 130 mm |
Outer Diameter | 205 mm |
Width | 25.4 mm |
Pitch circle diameter of rolling element | 168 mm |
Rolling element | Cylindrical rollers |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -25 to 80 °C |