INA

INA Crossed roller bearing XSI141094-N

  • ERIKS:14191941
Image 1
Save to list

€16,676.41/ pieceexcl. VAT

€20,178.46incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
XSI14
Inner Diameter
984 mm
Outer Diameter
1164 mm
Width
56 mm
Pitch circle diameter of rolling element
1094 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Internal toothing
Operating temperature
from -25 to 80 °C