

€9,052.73/ pieceexcl. VAT
€10,953.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | XSI14 |
Inner Diameter | 444 mm |
Outer Diameter | 614 mm |
Width | 56 mm |
Pitch circle diameter of rolling element | 544 mm |
Rolling element | Cylindrical rollers |
With sealing | Yes |
Toothing | Internal toothing |
Operating temperature | from -25 to 80 °C |