

€16,450.30/ pieceexcl. VAT
€19,904.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | XSA14 |
Inner Diameter | 1024 mm |
Outer Diameter | 1198.1 mm |
Width | 56 mm |
Pitch circle diameter of rolling element | 1094 mm |
Rolling element | Cylindrical rollers |
With sealing | Yes |
Toothing | External toothing |
Operating temperature | from -25 to 80 °C |