INA

INA Crossed roller bearing XSA140844-N

  • ERIKS:14191930
Image 1
Save to list

€13,092.68/ pieceexcl. VAT

€15,842.14incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
XSA14
Inner Diameter
774 mm
Outer Diameter
950.1 mm
Width
56 mm
Pitch circle diameter of rolling element
844 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
External toothing
Operating temperature
from -25 to 80 °C