




€6,595.62/ pieceexcl. VAT
€7,980.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | XA |
Type | Slewing Ring |
Inner Diameter | 171 mm |
Outer Diameter | 318.8 mm |
Width | 35 mm |
Pitch circle diameter of rolling element | 236 mm |
Rolling element | Cylindrical rollers |
With sealing | Yes |
Toothing | External toothing |
Operating temperature | from -30 to 80 °C |