INA

INA Crossed roller bearing SX011880-VSP

  • ERIKS:14191759
Image 1
Save to list

€19,729.04/ pieceexcl. VAT

€23,872.14incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SX
Inner Diameter
400 mm
Outer Diameter
500 mm
Width
46 mm
Pitch circle diameter of rolling element
560 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -30 to 80 °C