INA

INA Crossed roller bearing SX011860-VSP

  • ERIKS:14191756
Image 1
Save to list

€7,711.78/ pieceexcl. VAT

€9,331.25incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SX
Inner Diameter
300 mm
Outer Diameter
380 mm
Width
38 mm
Pitch circle diameter of rolling element
340 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -30 to 80 °C