INA

INA Crossed roller bearing SX011828-A-VSP+PRL50

  • ERIKS:14191745
Image 1
Save to list

€1,355.41/ pieceexcl. VAT

€1,640.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SX
Inner Diameter
140 mm
Outer Diameter
175 mm
Width
18 mm
Pitch circle diameter of rolling element
157 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -30 to 80 °C